Abbotsford
gmllth8

GM LIGHTING LTH-8. 100W 8.5Amp 12VDC LTH Series Electronic LED Power Supply

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTH-8.

Description

LTP Series Cord and Plug 12VDC Electronic LED Power Supplies feature LED indicator for ‘power on’, 100% fully load tested, and 5 year warranty. Each LTP Electronic Power Supply incorporates short circuit, over-voltage and over-temperature protection. LTH Series Hardwire 12VDC Electronic LED Power Supplies feature Universal A/C input, LED indicator for ‘power on’, 100% fully load tested, and 4 year warranty. Each LTH Electronic Power Supply incorporates short circuit, over-voltage and over-temperature protection.

Specifications

Brand Name GM Lighting Item Name LED Power Supply
Type Electronic Input Voltage 120 V
Input Current 8.5 A Output Voltage 12 VDC
Output Power 100 W Material Metal Enclosure
Frequency Rating 47 - 63 Hz Efficiency (%) 81
Connection Type Screw Terminal Length 8 in
Width 4 in Height 2 in
Mounting Feet Temperature Rating Up to 158 °F
Environmental Conditions Not Rated for Outdoor Use Standards UL, cULus Listed
UPC 849951002400

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok