Abbotsford
gmllthe20dim12

GM LIGHTING LTHE-20-DIM-12 20W 120V 12VDC LTHE Series Compact Electronic LED Dimmable Class 2 Power Supply

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTHE-20-DIM-12

Description

Hardwire 12VDC LED dimming power supply that works with conventional low voltage electronic wall mount dimmers.SPECIFICATIONS:· Output constant voltage 12VDC· Universal AC input/ : 90-130 VAC· Built-in active PFC function· High efficiency : 84%· Protections: short circuit/over loading· Full protection plastic housing,wiring covers secured with screws· Easy installation· Cooling by free air convection· Works with leading edge and trailing edge TRIAC dimmers· Strong compatibility, flicker-free dimming· Suitable for LED lighting applications· Label: cETLus· Warranty 5 years

Specifications

Brand Name GM Lighting UPC 849951006668

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok