Abbotsford
gmllthe20dim24

GM LIGHTING LTHE-20-DIM-24 20W 120V 24VDC LTHE Series Compact Electronic LED Dimmable Class 2 Power Supply

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTHE-20-DIM-24

Description

LTH Power Supplies feature Universal A/C input, LED indicator for ‘power on’, 100% fully load tested, and 5 year warranty. Short circuit protection.(Recommended 40% to 80% loading on magnetic power supplies for optimal performance).

Specifications

Brand Name GM Lighting Item Name LED Power Supply
Type Class 2, Dimmable, Electronic, Low-Voltage Input Voltage 120 V
Input Current 0.16 A Output Voltage 24 VDC
Output Current 0.83 A Output Power 20 W
Series/Model LTHE Material Plastic
Frequency Rating 60 Hz Efficiency (%) 84
Length 5-3/4 in Width 2.3 in
Height 0.8 in Mounting Wall
Standards cETLus Listed Application For Indoor Use, Conventional Low Voltage Electronic Wall Mount Dimmers
UPC 849951006675

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok