Abbotsford
gmllthm300dim

GM LIGHTING LTHM300-DIM 300W 12VDC LTHM Series Magnetic Dimmable LED Driver

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTHM300-DIM

Description

A hardwire LED dimming magnetic power supply that works with conventional low voltage magnetic wall mount dimmer with on/off switch. No minimum load (can be fully loaded). Manual reset thermal 4A circuit breaker on the primary side.

Specifications

Brand Name GM Lighting Item Name LED Driver
Type Dimmable, Magnetic Color Powder Coated Black
Input Voltage 120 VAC Output Voltage 12 VDC
Output Current 25000 mA Output Power 300 W
Material Epoxy Encapsulated Metal Enclosure Frequency Rating 60 Hz
Efficiency (%) 87.1 Connection Type Screw
NEMA Rating NEMA 3R Length 9 in
Width 4 in Height 3-1/2 in
Mounting Surface Temperature Rating 65 °C
For Use With Low-Voltage Magnetic Wall Dimmer with on/off Switch Standards UL, ETL Listed
Application For Outdoor and Indoor use UPC 849951002486

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok