Abbotsford
gmllthm30dim

GM LIGHTING LTHM30-DIM 30W 12VDC LTHM Series LED Magnetic Dimmable Power Supply

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTHM30-DIM

Description

Smallest dimmable Class 2 hardwire LED dimming magnetic power supply on the market that works with conventional low voltage magnetic wall mount dimmer with on/off switch. Features include compact size, high efficiency and excellent load regulation and no wattage de-rating under 100% load. There is no minimum load requirement for this transformer/ driver.(Recommended loading 40-80% for optimal performance.)

Specifications

Brand Name GM Lighting Item Name LED Driver
Type Dimmable, Magnetic, Class-2, Auto Reset Color Powder Coated Black
Input Voltage 120 VAC Output Voltage 12 VDC
Output Current 2500 mA Output Power 30 W
Material Epoxy Encapsulated Metal Enclosure Frequency Rating 60 Hz
Connection Type Screw Length 7-1/2 in
Width 2-1/8 in Height 1.75 in
Mounting Surface Temperature Rating 70 °C
For Use With Low-Voltage Magnetic Wall Dimmer with on/off Switch Standards ETL Listed
Application For Outdoor and Indoor use UPC 849951002431

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok