Abbotsford
gmllthm60dim24

GM LIGHTING LTHM60-DIM-24 60W 24VDC LTH Series LED Magnetic Dimmable Power Supply

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTHM60-DIM-24

Description

Smallest dimmable Class II hardwire LED dimming magnetic power supply on the market that works with conventional low voltage magnetic wall mount dimmer with on/off switch. Auto reset thermal circuit breaker on the secondary side.

Specifications

Brand Name GM Lighting Item Name LED Power Supply
Type Magnetic, Transformer with Auto-Reset Protection Input Voltage 120 VAC
Output Voltage 24 VDC Output Current 2.5 A
Output Power 60 W Frequency Rating 60 Hz
Length 154 mm Width 65.8 mm
Height 59.182 mm Mounting Direct, Wall
UPC 849951002561

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok