Abbotsford
gmlltp2

GM LIGHTING 25W 12VDC-120VAC LTP Series Cord and Plug Electronic LED Power Supply

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTP-2.

Description

LED electronic Class II power supply with 2 prong cord and plug with inline on/off switch. 25 Watts. 12 VDC output. 120 AC input. Includes 18” DC jack. Fully enclosed in a plastic case.

Specifications

Brand Name GM Lighting Item Name LED Driver with 2-Prong Cord and Inline Switch
Type Electronic, Class-2 Color Black
Input Voltage 120 VAC Output Voltage 12 VDC
Output Current 2000 mA Output Power 25 W
Material Plastic Cord Length 72 in
Length 3-1/4 in Width 1-3/4 in
Height 1-1/4 in Environmental Conditions Not Rated for Outdoor Use
For Use With LEDTask™ LED Linear Ribbon Lighting Includes 18 in DC Jack
Standards UL Listed UPC 849951002363

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok