Abbotsford
gmlltp2490

GM LIGHTING 90W 24VDC LTP Series LED Electronic Plug-In Power Supply

Price $150.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTP24-90.

Description

LED electronic power supply with 3 prong cord and plug. 24 VDC output. 120 AC input.Construction: Power supply is in a fully enclosed plastic case. Standard type P1M plug. LED indicator for power on.Electrical: Output voltage 24 VDC. Short circuit, overload, over voltage and over temperature protections. 72” 3 prong cord and plug. 3.75 ampsLabel: UL listed. Not rated for outdoor use.

Specifications

Brand Name GM Lighting Item Name LED Driver with 3-Prong Cord and Plug
Type Electronic Color Black
Input Voltage 120 VAC Output Voltage 24 VDC
Output Current 3750 mA Output Power 90 W
Material Plastic Cord Length 72 in
Length 5-3/4 in Width 2-3/8 in
Height 1-1/4 in Environmental Conditions Not Rated for Outdoor Use
For Use With LEDTask™ 24 VDC Super High-Output Flexible LED Linear Ribbon Standards UL Listed
UPC 849951002530

Packages

1 - UNIT - 1 40 - UNIT - 40
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok