GM LIGHTING PSD60-12 12VDC Dimmable Electronic Power Supply Constant Voltage Triac Dimmable Driver
Description
A 12VDC constant voltage, Phase / Triac dimmable 15W, 24W and 60W power supply that is especially suitable for GM Lighting LED Slim Pucks, LED Slim Puck Mini, along with tape and lightbars.
Specifications
Brand Name | GM Lighting | Item Name | Triac Driver |
Type | Dimmable, Electronic, Constant Voltage, Class 2 | Color | White |
Input Voltage | 120 VAC | Output Voltage | 12 VDC |
Output Power | 60 W | Material | Metal |
Efficiency (%) | 80 | Length | 7.2 in |
Width | 3.3 in | Height | 1.3 in |
Degree of Protection | IP20 | For Use With | GM Lighting LED Slim Puck, LED Slim Puck Mini Along with Tape and Lightbars |
Standards | cELTus Listed | Application | For Damp Location |
UPC | 849951011846 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |