Abbotsford
gmlpsd9024

GM LIGHTING PSD90-24 Triac Driver Dimmable, Electronic, Constant Voltage Class 2

Price $126.29 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:PSD90-24

Description

Electronic Constant voltage Triac dimmable driver is suitable for GM Lighting LED Slim Puck, LED Slim Puck Mini along with tape and lightbars.

Specifications

Brand Name GM Lighting Item Name Triac Driver
Type Dimmable, Electronic, Constant Voltage, Class 2 Color Black
Input Voltage 120 VAC Output Voltage 24 VDC
Output Power 90 W Material Metal
Efficiency (%) 80 Length 7.2 in
Width 3.3 in Height 1.3 in
Degree of Protection IP20 For Use With GM Lighting LED Slim Puck, LED Slim Puck Mini Along with Tape and Lightbars
Standards cELTus Listed Application For Damp Location
UPC 849951011860

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok