Abbotsford
dalbt48dimled

DALS LIGHTING BT48DIMLED 48W 12VDC Dimmable LED Hardwire Driver, Silver

Price $170.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:BT48DIM

Description

Dimming is made easy with our LED Dimmable Driver series. These products will allow you to find just the right amount of light based on the time of day your lighting fixtures are being used.KEY FEATURES:- Wide range of wattage options- Compatible with all DAL S low voltage LED products- 2 years warranty- ETL certification

Specifications

Brand Name DALS Lighting Item Name LED Hardwire Driver
Type Dimmable Color Gray
Input Voltage 100 - 230 VAC Output Voltage 12 VDC
Output Power 48 W Series/Model BT
Material Metal Frequency Rating 50/60 Hz
Length 10 in Width 3.185 in
Height 1.4 in Temperature Rating -30 to 45 °C
Standards ETL Listed UPC 775902017974

Packages

1 - UNIT - 1 20 - UNIT - 20
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok