Abbotsford
dalbt06dimledic

DALS LIGHTING BT06DIMLED-IC 6W 12VDC Dimmable LED Hardwire Driver, Silver

Inventory
Unavailable for order
Manufacturer:DALS LIGHTING
Manufacturer #:BT06DIMLED-IC

Description

Dimming is made easy with our LED Dimmable Driver series. These products will allow you to find just the right amount of light based on the time of day your lighting fixtures are being used.KEY FEATURES:- Made for insulated ceilings- Compatible with all DAL S low voltage LED products- 2 years warranty- ETL certification

Specifications

Brand Name DALS Lighting Item Name LED Hardwire Driver
Type Dimmable, Electronic, Class-2 Color Gray
Input Voltage 120 VAC Output Voltage 12 VDC
Output Power 6 W Material Aluminum
Frequency Rating 50/60 Hz Length 209 mm
Width 46 mm Height 35.7 mm
For Use With All DALS Low-Voltage LED Products Standards ETL Listed
Application For Insulated Ceilings UPC 775902012023

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok