Abbotsford
dalbt12led

DALS LIGHTING BT12LED 12W 12VDC 50/60Hz Non-Dimmable LED Driver, Black

Inventory
Unavailable for order
Manufacturer:DALS LIGHTING
Manufacturer #:BT12LED

Description

FEATURES:- Constant voltage mode power supply- Switching power supply- No dimming- Protection : Short circuit / Over voltage- Integrated junction box for hard wire installation- Fully isolated metal case- Cooling by air convection- 2 years warranty- ETL certification

Specifications

Brand Name DALS Lighting Item Name LED Driver
Type Non-Dimmable, Class-2 Color Black
Input Voltage 100 - 240 VAC Output Voltage 12 VDC
Output Current 1 A Output Power 12 W
Series/Model BT Material Metal
Frequency Rating 50/60 Hz Length 119 mm
Width 38 mm Height 27 mm
Temperature Rating 0 - 35 °C Includes Instruction Sheet, Marette, Strain Relief, Fixation Screws
Standards UL, cUL, ETL Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok