Abbotsford
dalbt33wdimled

DALS LIGHTING BT33WDIMLED 33W 12V DC Dimmable Power Supply

Inventory
Unavailable for order
Manufacturer:DALS LIGHTING
Manufacturer #:BT33WDIMLED

Description

White dimmable power supply driver LED 33W 12V, allow the majority of the products to be installed with standard wall dimmers.

Specifications

Brand Name DALS Lighting Item Name LED Driver
Type Dimmable Color White
Input Voltage 110 - 230 VAC Output Voltage 12 VDC
Output Current 2.6 A Output Power 31.2 W
Series/Model BT Material Metal
Frequency Rating 48 - 62 Hz Length 229 mm
Width 64 mm Height 38 mm
Temperature Rating -30 to 45 °C Includes Instruction Sheet, Marette, Strain Relief, Fixation Screws
Standards ETL 4004489, CE Certified, TUV Approved

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok