Abbotsford
dasd15wdim

LIGHTHEADED LIGHTING 1.65 inch x 5.11 inch x 3.46 inch 15W 120V ELV LED Driver

Price $127.23 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:D15W-DIM-120

Description

15W ELV LED Driver

Specifications

Brand Name Lighthead Lighting Item Name LED Driver
Type ELV Dimming Input Voltage 120 V
Input Current 0.2 A Output Current 350 mA
Output Power 15 W Series/Model D
Frequency Rating 50/60 Hz Efficiency (%) 80
Power Factor > 0.9 Length 130 mm
Width 88 mm Height 42 mm
Temperature Rating 50 °C For Use With 511 1W Millwork Puck, 3-620 Compact Eyelid, 3-600-T Compact Round, 3-610 Compact Square, 3-630 Draco, 2-230 Mini Aurora, 2-235 Mini Deep Aurora, 2-220 Mini Turno Trims
Standards cETLus Listed, UL60950-1, NEC Class 2, EN60598-A Class II, Harmonics complies with EN61000-3-2 and EN61000-3-3, UL Class 2 Approved

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok