Abbotsford
dasd10wdim

LIGHTHEADED LIGHTING 1.77 inch x 6.61 inch x 2.63 inch 10W 120V ELV LED Driver

Price $118.86 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:D10W-DIM-120

Description

D series - LED Driver ELV dimming. Dimmable 100–20%. Overload, underload, over-current, short-circuit, and auto recovery protection. Compatible with an array of ELV dimmers that are dimmable down to 20%120V 50/60Hz input, 0.15A. 85% efficiency at full load350mA constant current output. Power factor of 0.7UL Class 2 recognized component E256806. 50°C maximum ambient temperature.

Specifications

Brand Name Lighthead Lighting Item Name LED Driver
Type ELV Dimming Input Voltage 120 V
Input Current 0.15 A Output Current 350 mA
Output Power 10 W Series/Model D
Frequency Rating 50/60 Hz Efficiency (%) 85
Power Factor > 0.7 Length 168 mm
Width 67 mm Height 45 mm
Temperature Rating 50 °C For Use With 511 1W Millwork Puck, 3-620 Compact Eyelid, 3-600-T Compact Round, 3-610 Compact Square, 3-630 Draco, 2-230 Mini Aurora, 2-235 Mini Deep Aurora, 2-220 Mini Turno Trims
Standards cETLus Listed, UL Class 2 E256806

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok