Abbotsford
dasdrb3c120277

LIGHTHEADED LIGHTING DRB-3-C-120/277 LED DRIVER BRO 9WREMODEL COMBO DIM 120V

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:DRB-3-C-120/277

Description

Remodel driver BRO rated for non insulated ceilings only. 18-gauge galvanized steel junction box. Junction box allows for easy wire entry. Approved for branch circuit wiring. Design allows for installation of very shallow plenums as low as 4-1/2 inch. Thermal feedback protection.

Specifications

Brand Name Lighthead Lighting Item Name Downlight Remodel Driver
Input Voltage 120/277 V Series/Model BRO
Material 18 ga Steel Length 10-7/8 in
Width 3 in Height 2.42 in

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok