desu12wps

RAB DESIGN LIGHTING 088865 24V 12W RAB® Design Under Cabinet Plug-in Power Supply, Black

In Stock
Price $30.58 / EA
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:088865

Description

Plug-in Power Supply

Specifications

Brand Name Rab Design Lighting Item Name LED Driver
Type Plug-in Color Black
Output Voltage 24 VDC Output Power 12 W
Length 68 mm Width 25 mm
Height 50 mm Application For Undercabinet Light
UPC 061184888655

Packages

40 - UNIT - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok