RJ CROSS ARCHITECTURAL DL010-024-60VD 60W 0-10V Constant Voltage Dimmable Driver
Description
Diffusion DL010-024-60VD is a 0-10V constant voltage dimmable driver.FEATURES:-Protection from short circuit, over current and over voltage- IP20 design for indoor installationSPECIFICATIONS:- Output Voltage : 24 VDC - Rated Current : 0~2.5A - Dimming Functions : 0-10V - Dimming Range : 0-100%
Specifications
Brand Name | RJCROSS | Item Name | LED Driver |
Type | Dimmable, Constant Voltage | Output Voltage | 24 VDC |
Output Current | 0 - 2.5 A | Output Power | 60 W |
Length | 7.8 in | Width | 2-3/4 in |
Height | 1.7 in | Degree of Protection | IP67 |
Standards | cETLus Intertek Listed | Application | For Indoor use |
Packages
1 - UNIT - 1 |