RJ CROSS ARCHITECTURAL DL010-024-200VD 200W 0-10V Constant Voltage Dimmable Driver
Description
Diffusion DL010-024-200VD is a 0-10V constant voltage dimmable driver.FEATURES:- Protection from short circuit, over current and over voltage- IP67 waterproof, design for indoor and outdoor installation- Wiring junction boxes built in for line and loadSPECIFICATIONS:- Output Voltage : 24 VDC - Output Current : 8.3A - Dimming Functions : 0-10V - Dimming Range : 0-100%
Specifications
Brand Name | RJCROSS | Item Name | LED Driver |
Type | Dimmable, Constant Voltage | Output Voltage | 24 VDC |
Output Current | 8.3 A | Output Power | 200 W |
Length | 10.1 in | Width | 3.1 in |
Height | 1-3/4 in | Degree of Protection | IP67 |
Standards | cETLus Intertek Listed | Application | For Indoor and Outdoor use |
Packages
1 - UNIT - 1 |