RJ CROSS ARCHITECTURAL DLELD-024-200W 200W 24V Triac DImming Constant Voltage Electric Driver
Description
Diffusion DLELD-024-200W is a triac dimming constant voltage electric driver.FEATURES:- Compatible with various dimmers - Suitable for dry & damp locations - Metal enclosure included SPECIFICATIONS:- Output Voltage : 24 VDC - Output Current : 8.3A - Input Voltage : 100 - 130V AC - Max Wattage : 200W
Specifications
Brand Name | RJCROSS | Item Name | Driver |
Type | Triac Dimmable, Constant Voltage, Electronic | Input Voltage | 100 - 130 VAC |
Output Voltage | 24 VDC | Output Current | 8.3 A |
Output Power | 200 W | Material | Metal |
Length | 10.13 in | Width | 3.1 in |
Height | 1-3/4 in | For Use With | Various Dimmers |
Includes | Metal Enclosure | Standards | cETLus Intertek Listed |
Packages
1 - UNIT - 1 |