RJ CROSS ARCHITECTURAL DLELD-024-24W 24W 24V Triac DImming Constant Voltage Electric Driver
Description
Diffusion DLELD-024-24W is a triac dimming constant voltage electric driver.FEATURES:- Compatible with various dimmers - Suitable for dry & damp locations - Metal enclosure included SPECIFICATIONS:- Output Voltage : 24 VDC - Output Current : 1A - Input Voltage : 100 - 130V AC - Max Wattage : 24W
Specifications
Brand Name | RJCROSS | Item Name | Triac Driver |
Type | Dimmable | Input Voltage | 100 - 130 VAC |
Output Voltage | 24 VDC | Output Current | 1 A |
Output Power | 24 W | Material | Metal |
Length | 6.13 in | Width | 2-1/4 in |
Height | 3/4 in | For Use With | Compatible with Various Dimmers |
Standards | cETLus Listed |
Packages
1 - UNIT - 1 |