Abbotsford
difdlnd24v36w

RJ CROSS ARCHITECTURAL DLND-24V-36W 36W Electronic Non-Dimmable Driver

Price $54.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:DLND-024V-36VW

Description

Diffusion DLND-024V-36W is an electronic, non-dimmable driver in a plastic enclosure.FEATURES:- No junction box required - 36W - IP40 rating SPECIFICATIONS:- Input : 120V - Output : 24 VDC - Output Current : 1.5A

Specifications

Brand Name Diffusion Lighting Item Name LED Driver
Input Voltage 120 V Output Current 0.75 A
Output Power 36 W Material Plastic
Frequency Rating 60 Hz Temperature Rating -40 to 80 °C
Degree of Protection IP40 Environmental Conditions Indoor Dry Unless Protected by Additional Means
Standards cUL E486690

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok