Abbotsford
difem150s24dc

RJ CROSS ARCHITECTURAL EM150S24DC 150W 24VDC Dimmable LED Magnetic Low Voltage Driver

Inventory
Unavailable for order
Manufacturer:RJ CROSS
Manufacturer #:EM150S24DC

Description

Diffusion EM150S24DC is a Magnetic Low Voltage, 24VDC Dimmable LED Driver.FEATURES:- Nema 3R for Indoor/Outdoor use- Uses an assortment of dimmers including CFL/LED style- Divider built into the enclosure so no need for a box- Standard 3/8” KO- Max load rated

Specifications

Brand Name RJCROSS Item Name LED Driver
Type Dimmable, Magnetic Input Voltage 0 - 120 V
Input Current 1.5 A Output Voltage 0 - 23.5 V
Output Current 6.2 A Output Power 150 W
Material Steel Frequency Rating 60 Hz
Connection Type Screw NEMA Rating 3R
Mounting Wall

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok