Abbotsford
difem200s24dc

RJ CROSS ARCHITECTURAL EM200S24DC 200W Magnetic Low Voltage Dimmable LED Driver

Inventory
Unavailable for order
Manufacturer:RJ CROSS
Manufacturer #:EM200S24DC

Description

Diffusion EM200S24DC is a magnetic low voltage, 24VDC dimmable LED driver.FEATURES:- Nema 3R for Indoor/Outdoor use- Uses an assortment of dimmers including CFL/LED style- Built in divider eliminating the need for a box- Standard 3/8" KO- Max load rated- Mini breakers on the line and the low sidesSPECIFICATIONS:- Input Voltage : 120V 60Hz - Max Input Current at Full Load : 2A - Output Voltage Without Load : 25.8 VDC - Output Voltage : 23.6 VDC - Max Wattage : 200W - Max Output Current : 8.3A - Efficiency : 87% - Load Regulation : 0% - Ripple : 0

Specifications

Brand Name RJCROSS Item Name LED Driver
Type Dimmable, Low Voltage, Magnetic Input Voltage 120 V
Input Current 2 A Output Voltage 23.6 V
Output Current 8.3 A Output Power 200 W
Frequency Rating 60 Hz Efficiency (%) 87
NEMA Rating NEMA 3R Length 8.79 in
Width 4.15 in Height 3.41 in
Standards cETLus Intertek Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok