Abbotsford
iwaledtapergbps

STANDARD PRODUCTS 62266 12V Standard LED Tape Light Power Supply, RGB

Price $82.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:62266

Description

Power supply for use with low voltage LED tape light.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Plug-in Driver Type Non-Dimmable
Color White Output Voltage 12 VDC
Output Power 36 W DLC N
Cord Length 6.56 ft Length 3-3/4 in
Width 1-11/16 in Height 3/16 in
Standards RoHS Compliant, cULus Listed, FCC Compliant Application For Damp Locations
UPC 069549622661

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok