Abbotsford
iwaledtapeww+cwps

STANDARD PRODUCTS 62265 12V Standard LED Tape Light Power Supply, Cool White or Warm White

Price $49.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:62265

Description

This 12 V plug-in driver is compatible with Stanpro's LED tapes.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name LED Plug-in Driver Type Non-Dimmable
Color White Input Voltage 100 - 240 V
Input Current 1500 mA Output Voltage 12 VDC
Output Power 36 W DLC N
Frequency Rating 50/60 Hz Cord Length 6.56 ft
Power Factor 0.8 Length 95 mm
Width 43 mm Height 30 mm
Degree of Protection IP20 For Use With Standard's LED Linear Lights
UPC 069549622654
This website uses cookies to ensure you get the best experience on our website. Read more
Ok