Abbotsford
litledhwb24v60w

LITELINE LED-HWB-24V-60W 60W 24V Indoor LED Hardwire Box

Price $137.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:LED-HWB-24V-60W

Description

Indoor LED class 2 constant voltage driver with hardwire box for use with 24V LED fixtures. For use with power feeds equipped with 2.1 DC Jack, 60W max, power output: 24V.

Specifications

Brand Name Liteline Sub Brand CV Driver
Item Name LED Hardwire Driver Type Non-Dimmable, Class-2
Color White Input Voltage 100 - 240 V
Input Current 1.5 A Output Voltage 24 VDC
Output Current 2500 mA Output Power 60 W
Material 20 ga Painted Steel Frequency Rating 50/60 Hz
Efficiency (%) > 72/> 78 Cord Length 55 in
Connection Type DC 2.1 Jack Power Factor > 0.5
Length 203 mm Width 113 mm
Height 41 mm Temperature Rating 0 °C to 40 °C
Environmental Conditions 5 - 90% Operating RH, 5 - 90% Storage RH For Use With All Liteline® 24 V LED Lighting Products
Standards ETL Listed, cULus Listed Application For Dry Location, Indoor Applications
UPC 771250923011

Packages

1 - UNIT - 1 3 - UNIT - 3 6 - UNIT - 6 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok