Abbotsford
lituctled24

LITELINE UCT-LED24 12V 24W Transformer LED Driver, White

Price $83.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:UCT-LED24
Documents Documents

Description

This desktop LED driver for use with LED puck lights, LED strip and tape for under cabinet and cove lighting requirements. Provides a maximum of 24 watts at 12V DC constant voltage. Class 2 driver accommodates inputs of 100-240V with input frequency of 50/60Hz. Suitable for indoor applications.

Specifications

Brand Name Liteline Sub Brand CV Driver
Item Name LED Desktop Driver Type Non-Dimmable, Class-2
Color White Input Voltage 100 - 240 V
Output Voltage 12 VDC Output Current 1 A
Output Power 24 W Frequency Rating 50/60 Hz
Cord Length 6 ft Connection Type DC 2.1 Jack
Power Factor > 0.5 Length 76 mm
Width 48 mm Height 32 mm
Mounting Screw Mount Temperature Rating 0 °C to 40 °C
For Use With Liteline® 12 V LED Lighting Including UCP-LED Series Under Cabinet Pucks, 12 V LED Strips and A 12 V LED Tapes Standards cULus Listed
Application For Dry Location, Indoor Applications UPC 771250932389

Packages

1 - UNIT - 1 3 - UNIT - 3 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok