lutl3d096w24vu

LUTRON Hi-lume Premier 0.1% EcoSystem/3-Wire Constant Voltage 24V LED Driver with Soft-On, Fade-to-Black

Availablefor Backorder
Price $277.73 / EA
Qty EA
Manufacturer:LUTRON
Manufacturer #:l3d0-96w24v-u

Description

The Hi-lume Premier 0.1% Constant Voltage Driver (L3D0) is a high-performance LED driver capable of controlling up to 96 W of 24 V- constant voltage loads. This driver provides smooth and continuous dimming down to 0.1% low-end. It is ideal for use with strip lighting in applications such as coves, under or over cabinet lighting and pathway lighting. The driver is UL® Listed with an integrated wiring compartment and can be mounted up to 150 ft (45 m) away from the load.

Specifications

Length 10.5 in Width 5.5 in
Height 2 in Application Lighting
UPC 784276166027

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok