Abbotsford
lutltea4u1uklav120

LUTRON LTEA4U1UKL-AV120 120V Compact Size Hi-Lume 1% 2-Wire LED Driver Forward-Phase Control

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:LTEA4U1UKL-AV120
Documents Documents

Description

The Hi-lume 1% 2-Wire LED Driver is a high-performance LED driver that provides smooth, continuous 1% dimming for virtually any LED fixture, whether it requires constant-current or constant-voltage. It is the most versatile LED driver offered today due to its compatibility with a wide variety of LED arrays, multiple form factors, andnumerous control options.

Specifications

Brand Name Lutron Sub Brand Hi-lume
Item Name LED Driver Type Dimmable
Input Current 0.41 A Output Voltage 10 - 12 V
Output Current 3.3 A Output Power 40 W
Frequency Rating 50/60 Hz Power Factor > 0.9 at 40 W
Length 4.9 in Width 3 in
Height 1 in Mounting Junction Box
Temperature Rating 0 °C to 40 °C For Use With Selected Maestro Wireless, RadioRA 2, Homeworks QS, GRAFIK Eye QS, GRAFIK Systems, Quantum, C.L Dimmers, QwikFig
Standards UL Listed, RoHS Compliant, FCC Part 15 Compliant, Type TL Rated Application Lighting Control, Residential Applications at 120 VAC
UPC 784276075503

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok