PHILIPS LIGHTING 183343 80W 24VDC 790Amp Philips Advance Xitanium LED Electronic Driver, White
Description
Signify Lighting, Ballast, XITANIUM, LED Driver, Min Start Temp 50C, Amps 0.28A, Average Life 43800HRS, Volts 120V, Watts 80W, Dimmable, Ballasts Factor 1PCT, Input Frequency 50/60HZ, Programmed Start No, Certifications are UL, ISO, FCC
Specifications
Brand Name | Philips Lighting | Sub Brand | Xitanium® |
Item Name | LED Driver | Type | LED |
Input Voltage | 120 V | Output Power | 80 W |
Frequency Rating | 50/60 Hz | Application | For Outdoor use |
UPC | 781087030691 |
Packages
1 - UNIT - 1 | 1260 - SKID - 1260 |