philed120a0350c33fm

PHILIPS LIGHTING 181685 12W Philips Xitanium LED Electronic Driver, White

Availablefor Backorder
Price $29.23 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:181685

Description

Xitanium LED drivers Indoor are specially designed to operate LED solutions for general lighting applications such as downlighting, spot/accent lighting and linear lighting. The adjustable output current enables operation of various LED configurations from different LED manufacturers, as well as ensuring the solution can accommodate new LED generations – making it “future-proof”. Flexibility in luminaire design is assured thanks to an adjustable output current (AOC).

Specifications

Brand Name Philips Lighting Sub Brand Xitanium®
Item Name LED Driver Type LED Driver
Input Voltage 120 V Output Voltage 33 V
Output Current 350 mA Output Power 12 W
Frequency Rating 60 Hz Length 132 mm
Width 1.18 in Height 0.87 in
Application For Indoor use UPC 781087025062

Packages

1 - UNIT = (1) 10 - UNIT = 10 1680 - UNIT = 1680
This website uses cookies to ensure you get the best experience on our website. Read more
Ok