Abbotsford
phixi180c125v200bsf1m

SIGNIFY 514786 180W Xitanium Outdoor LED Dimmable Driver

Price $138.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:514786

Description

Philips Advance Xitanium outdoor LED drivers with SimpleSet technology are designed to give OEMs ultimate flexibility. With wide operating windows and simple programming, the drivers make it easy for luminaire manufacturers to design luminaires of different sizes and lumen levels for outdoor applications.

Specifications

Brand Name Philips Lighting Item Name LED Driver
Input Voltage 70 - 210 V Output Current 100 - 1250 mA
Output Power 180 W

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok