Abbotsford
phixio36c100v054dsm1m

SIGNIFY 512475 36W 27-54V Xitanium LED Driver

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:512475

Description

Xitanium, Voltage Rating 0-10 V, Wattage 36 W, Type LED, Ballast Type Driver, Amperage 1A, UL certified, Point Adjustable Current LED Drivers

Specifications

Brand Name Philips Lighting Item Name LED Driver
Input Voltage 27 - 54 V Output Current 100 - 1000 mA
Output Power 36 W UPC 781087142073

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok