Abbotsford
phixio75c200v054bst1m

SIGNIFY 513168 75W 27-57V Xitanium LED Driver

Price $99.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:513168

Description

The Advance Xitanium range of linear LED drivers is designed to provide OEMs with ultimate flexibility. These models are compatible with standard 0-10V dimming systems to deliver reliably smooth dimming performance down to a minimum of 1%. Enabled with SimpleSet technology, these drivers offer the needed flexibility and performance for the application with precise tuning of drive currents, selectable dimming curves and adjustable minimum dimming levels. With wide operating windows, slim profile and simple current adjustability, the drivers make it easy for luminaire manufacturers to design linear fixtures with desired lumen levels to suit the application.

Specifications

Brand Name Philips Lighting Item Name LED Driver
Input Voltage 27 - 54 V Output Current 100 - 2000 mA
Output Power 75 W UPC 781087143223

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok