Abbotsford
emrcmpbe

ABB 120-347VAC Emergi-Lite CMPB-E Series Miniature LED Battery Unit, White

Price $90.40 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:CM-PB-E
Documents Documents

Description

Plastic battery unit 3.6 volts with 2 watt LED heads,Input Voltage: 120V, 277V & 347V/60HZ,Battery Ni-cd 3.6V 2000mAH,Lamps: 2 x 2W LED Max:27W,Emergency operation time: 2 hours

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name LED Battery Unit Type Miniature
Battery Type 2000 mAh Nickel-Cadmium Dimensions 10-1/8 in W x 3 in D x 4-1/2 in H
Series/Model CM-PB Housing Material Injection Molded Thermoplastic ABS
Input Voltage 120/347 VAC, 3.6 V Battery Lamp Voltage 1.6 W at 120 V, 1.8 W at 277 V, 2.4 W at 347 V
Amperage Rating 0.012 A at 120 V, 0.007 A at 277/347 V Temperature Rating 5 - 30 °C
Standards CSA C22.2 No. 141-15 Application For Damp Location
UPC 782683555595

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok