Abbotsford
aimebst1l

AIMLITE CORP EBST-1L 27W 6VDC 120/347VAC RMSM Series WAY2GO Double Head Steel Battery Unit

Price $170.35 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:EBST-1L

Description

White 6 VDC 27 W Steel Battery Unit with 2 heads, SM head, 2 W lamp, LED light, 120 or 347 V input voltage. EBST series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the EBST presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.

Specifications

Brand Name Aimlite Item Name Commercial Battery Unit
Input Voltage 120/347 VAC Output Voltage 6 VDC
Battery Type Sealed Lead-Acid Housing Color White
Series/Model EBST Series Lamp Type LED
Battery Run Time 30 min Housing Material Steel
Standards Meets ICES-005, CSA Certified to C22.2 #141-15

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok