begnv121502sr9w

BEGHELLI NV121502SR9W 150W 12V Nova Double Head Steel Battery Unit, White

Availablefor Backorder
Price $413.23 / EA Eco fees: $0.15
Qty EA
Manufacturer:BEGHELLI
Manufacturer #:nv121502sr9w

Description

The NOVA series is constructed with an 18 gauge steel cabinet. Terminal connectors allow for larger gauge wires to be connected for remote loads. The universal mounting pattern stamped into the back of the unit allows for direct mounting to various conduit boxes. Stamped conduit knockouts and a 120VAC removable line cord are supplied standard on all NOVA units,.

Specifications

Brand Name Beghelli Item Name Emergency Battery Unit with 2 Heads
Type Automatic Self-Test Dimensions 15 in L x 9-1/2 in W x 4-1/4 in H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok