begnv122502sr9w

BEGHELLI NV12-250-2SR-9W 9W 12V Beghelli® Nova Double Head Steel Battery Unit, White

Availablefor Backorder
Price $512.64 / EA Eco fees: $0.15
Qty EA
Manufacturer:BEGHELLI
Manufacturer #:nv12-250-2sr-9w

Description

NOVA series battery unit is constructed with a 20-gauge steel cabinet. Terminal connectors allow for larger gauge wires to be connected for remote loads. The universal mounting pattern stamped into the back of the unit allows for direct mounting to various conduit boxes.

Specifications

Brand Name Beghelli Item Name Emergency Battery Unit with 2 Heads
Type Automatic Self-Test Dimensions 254 mm D x 254 mm H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok