Abbotsford
emr12esl1002m

EMERGI-LITE 12ESL1002M 12V 100W 120/347VAC ESL Series Double-Head Mini Tungsten Battery Unit, White

Inventory
Unavailable for order
Manufacturer:EMERGI-LITE
Manufacturer #:12ESL1002M

Description

The ESL Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.SPECIFICATIONS:- Rugged steel cabinet with corrosion-resistant undercoating- Removable front panel on cabinet provides easy access and allows unit to be mounted at ceiling height- Solid-state pulse-type charger – current-limited, temperature-compensated, short-circuit proof and reverse-polarity protected.- Unit comes standard with electronic lockout and brownout circuits- Sealed dust-proof transfer relay, test switch and LED indicator lights- Long-life, maintenance-free lead acid battery- NEXUS compatible

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Battery Unit Dimensions 13-1/4 in W x 16-1/2 in H
Standards CSA Certified Application For Institutional, Industrial, Commercial, Hospitality

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok