Abbotsford
iwabat1272

STANDARD PRODUCTS 57337 12V 7.2AH Rechargeable Battery

Price $53.65 / EA Eco fees: $2.50
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:57337

Description

STANDARD® offers a wide range of sockets and accessories products to meet your needs, such as adaptor and extensions, batteries, connectors, starters and tapes. Browse our brochure to learn more about our entire sockets and accessories product line.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Rechargeable Battery Type Dry
Chemical System Sealed Lead Acid Nominal Voltage 12 V
Nominal Capacity 7200 mAh DLC N
Dimensions 151 mm L x 65 mm W x 101 mm H Application For EX-Applications
UPC 069549573376

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok