Abbotsford
iwabatpm65

STANDARD PRODUCTS 57338 6V 5AH Rechargeable Battery,

Price $27.37 / EA Eco fees: $2.50
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:57338

Description

STANDARD® offers a wide range of sockets and accessories products to meet your needs, such as adaptor and extensions, batteries, connectors, starters and tapes. Browse our brochure to learn more about our entire sockets and accessories product line.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Rechargeable Battery Type Dry
Chemical System Sealed Lead Acid Nominal Voltage 6 V
Nominal Capacity 5000 mAh DLC N
Dimensions 70 mm L x 47 mm W x 107 mm H Application For EX-Applications
UPC 069549573383

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok