Abbotsford
iwabatpm672

STANDARD PRODUCTS 57336 6V Standard Rechargeable Battery 7.2AH

Price $32.57 / EA Eco fees: $2.50
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:57336

Description

STANDARD® offers a wide range of sockets and accessories products to meet your needs, such as adaptor and extensions, batteries, connectors, starters and tapes. Browse our brochure to learn more about our entire sockets and accessories product line.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Rechargeable Battery Type Dry
Chemical System Sealed Lead Acid Nominal Voltage 6 V
Nominal Capacity 7200 mAh DLC N
Dimensions 150 mm L x 34 mm W x 100 mm H Application For EX-Applications
UPC 069549573369

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok