Abbotsford
lumgr12a802ld7w

THOMAS & BETTS. GR12A802LD7W 80W 12V 120/347VAC GRANDE Series Single Head 4W MR16 LED Thermoplastic Battery Unit, White

Price $667.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:GR12A802LD7W
Documents Documents

Description

Battery Unit, Battery Type: lead-calcium, 120/347VAC, Battery Wattage: 80W, self-powered, Colour: factory white, two lamps, Lamp Type: MR16 LED, Lamp Voltage: 12V, Lamp Wattage: 4W, wall mount, Head Style: shielded, Battery Run Time: 30 minutes

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Fixture with 2 Head Type NP
Dimensions 12-1/4 in W x 10-5/8 in H Standards CSA Certified
Application Institutional, Commercial, Hospitality UPC 624616268496

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok