Abbotsford
lumgra402m10w

THOMAS & BETTS. GRA402M10W 40W 6V 120/347VAC GRANDE Series Double Head 10W MR16 Halogen Thermoplastic Battery Unit, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:GRA402M10W

Description

PRODUCT FEATURES:• Designed with aesthetics, ease of installation and performance in mind• Simple, compact and contemporary design• Wall-mount, ceiling-mount flat or pendant installation• Two-piece housing of injection-molded thermoplastic• Two MR16 halogen or LED lamps, shielded by clear polycarbonate covers• Sealed, maintenance-free, Lead-Calcium battery• Dual voltage input: 120/347VAC.• Up to 150W of total battery capacity• Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Fixture with 2 Head Type Central Battery
Dimensions 12-1/4 in W x 10-5/8 in H Standards CSA Certified
Application Institutional, Commercial, Hospitality UPC 624616260902

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok