Abbotsford
lumrg12144qb212w

THOMAS & BETTS. RG12144QB212W 144W 2 Head 12W Halogen 12V 120/347V LUMACELL Battery Pack Cube, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RG12144QB212W

Description

The Lumacell Smart Diagnostic micro-controller boards hall supply the rated load for a minimum of 1/2 hour to 87.5% pf the rated battery voltage. The unit shall be rated 120V or 347V 60Hz and be CSA listed. The charger shall be fully computer tested and its charge voltage factory set to ± 1% tolerance. Chargers with field-adjusted potentiometers are not acceptable. A pulse-type charger shall be employed to promote long battery life and reduce the potential for grid corrosion. The charger shall provide a continuous high charge to recharge the battery, when the battery is at full capacity, the charger will shut-off.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Fixture with 2 Head Type Central Battery
Dimensions 781 mm L x 114 mm W x 121 mm H Standards CSA Certified
Application Institutional, Industrial, Commercial, Hospitality UPC 624616000379

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok