Abbotsford
lumrg12s144dtf2lhq12wat

THOMAS & BETTS. RG12S144DT2LHQ12WAT 144W 12V 120-347VAC RGS Series Double Head 12W Large Halogen Battery Unit (Auto-Test), White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RG12S144DT2LHQ12WAT

Description

RG12S series high capacity combo unit. It has high capacity battery unit. It has high quality steel enclosure with corrosion resistant undercoating. It is fully C860 approved “Exit” legend illuminated with AlInGaP LEDs. It has long life, maintenance free lead acid battery. It has sealed dust-proof transfer relay. It is solid state pulse type charger standard.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Battery Unit with 2 Head Type Industrial DT, Central, Automatic Self-Test
Dimensions 37.7 mm L x 26.7 mm W x 9.2 mm H Standards CSA Certified
Application For Industrial Facilities Where Equipment is Exposed to Dust, Water, Oil or Corrosive Substances UPC 624616257322

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok