Abbotsford
lumrgc442ld1at

ABB RGC442LD1AT 44W 6V 2-Lamp Steel Battery Unit, White

Price $610.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:RGC442LD1AT
Documents Documents

Description

Battery Unit, Battery Type: lead-calcium, Voltage DC: 6V, Battery Wattage: 44W, self-powered, Colour: factory white, 120VAC, two lamps, Lamp Type: MR16 LED, Lamp Voltage: 6V, Lamp Wattage: 4W, auto-diagnostics, audible, line cord, Head Style: standard, Battery Run Time: 30 minutes

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Battery Unit Type Lead-calcium
Nominal Voltage 120/6 VAC/VDC Battery Burn Time 30 min
Dimensions 12-3/4 in W x 9-1/8 in H Standards CSA Certified
Application For Institutional, Commercial, Hospitality UPC 624616300660

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok