Abbotsford
lumrgnx362m10wbk

THOMAS & BETTS. RGNX362M10WBK 2 Head 10W Nema 4X 347V LUMACELL Halogen Battery Unit Emergency Light, Black

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RGNX362M10WBK

Description

LUMACELL® RG-NX Series NEMA-4X certified battery unit. Delivers great pathway illumination up to 70 feet, center-to-center. Comes standard with non-audible advanced diagnostic, 10 minute time delay and lamp disconnect. Micro-controller diagnostic system tests, detects and indicates battery, charger circuitry or MR16 lamp failures. Non intrusive magnetic test switch. Long-life, maintenance-free sealed lead-acid battery.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Battery Unit Type Central
Dimensions 451 mm L x 146 mm W x 178 mm H Standards CSA Certified
Application Institutional, Commercial, Hospitality UPC 624616191169

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok